Skip Content
8UMQUANTITATIVEFILTERPAPER11.0CM,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8UMQUANTITATIVEFILTERPAPER11.0CM,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K912
  • Mfr. Model # 12K912
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Quantitative Filter Paper
  • For Use With Liquids Or Air
  • Temp. Range Nominal
  • Material Cellulose
  • Diameter 11.0cm
  • Grade CFP40
  • Pore Size 8.0micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list