8UMQUALITATIVEFILTERPAPER15.0CM,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8UMQUALITATIVEFILTERPAPER15.0CM,PK1

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K905
  • Mfr. Model # 12K905
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Qualitative Filter Paper
  • For Use With Liquids Or Air
  • Material Cellulose
  • Temp. Range Nominal
  • Diameter 15.5cm
  • Grade CFP2
  • Pore Size 8.0micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list