Skip Content
8PC SAE WRENCHRACK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8PC SAE WRENCHRACK SET

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9701
  • Mfr. Model # 9701
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Ratcheting Wrench Set
  • Number of Pieces 8
  • Finish Polished
  • SAE or Metric SAE
  • Wrenches Included 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
  • Number of Points 12
  • Flexible Head No
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg., 30 deg.
  • Wrench Style Flex Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list