Skip Content
8PC 1/4 IN CROWFOOT W/LOCKG EXTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8PC 1/4 IN CROWFOOT W/LOCKG EXTN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47000CFL
  • Mfr. Model # 47000CFL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Accessories 1/4" Drive Locking Extensions: 2, 6" L
  • Number of Pieces 8
  • Finish Full Polish
  • Item Crowfoot Wrench Set
  • SAE or Metric SAE
  • Material Alloy Steel
  • Drive Size 1/4"
  • Head Style Open End
  • Standards ASME B107.21
  • Socket Sizes 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list