Skip Content
8INCRMP BCH WIRE WHL 5/8ARBOR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8INCRMP BCH WIRE WHL 5/8ARBOR,

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4907
  • Mfr. Model # DW4907
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Arbor Hole (In.) 5/8, Face Width (In.) 1, Max. RPM 4,000, Trim Length (In.) 1-9/16

Technical Specs

  • Item Wire Wheel Brush
  • Max. RPM 4000
  • Wire Dia. 0.014"
  • For Use With Bench Grinders
  • Mounting Type Arbor
  • Face Width 3/4"
  • Brush Dia. 8"
  • Fill Material Carbon Steel
  • Trim Length 1-9/16"
  • Bristle Type Crimped Wire
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list