Skip Content
8IN YELLOW VINYL TAPE, 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8IN YELLOW VINYL TAPE, 150FT

VNM SIGNMAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COBVNMYL3203
  • Mfr. Model # VNMYL3203
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2264
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With VNM8
  • Colour Yellow
  • Length 150 ft.
  • Width 8.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list