Skip Content
8IN SWVL POLYOLEFIN PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

8IN SWVL POLYOLEFIN PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-8199-839
  • Mfr. Model # 42-8199-839
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 900 lbs.
  • Overall Height 9-1/2"
  • Replacement Wheel 5-8-839
  • Wheel Color Black
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Plate Size 4" x 4-1/2"
  • Outside Bolt Hole Spacing 2-5/8" to 3" x 3" to 3-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List