8IN SWL URETHANE PLATE CASTER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8IN SWL URETHANE PLATE CASTER SS

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-8199-921SS
  • Mfr. Model # 4-8199-921SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Grey
  • Application Medium Duty
  • Replacement Wheel 5-8-921 SS
  • Load Rating 1,000 lbs.
  • Overall Height 9-1/2"
  • Wheel Color Burgundy
  • Frame Material Zinc
  • Frame Finish Zinc
  • Durometer 55 D
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 1/4"
  • Wheel Dia. 8"
  • Inside Bolt Hole Spacing 2-5/8 - 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list