8IN SWL PERFOR PLATE CSTR SS BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8IN SWL PERFOR PLATE CSTR SS BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-8199-451-2SS
  • Mfr. Model # 42-8199-451-2SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application MEDIUM DUTY
  • Core Color GREY
  • Item 42-8199-451-2 SS
  • Load Rating 675
  • Overall Height 9 1/2
  • Wheel Color Gray
  • Replacement Wheel 5-8-451-2 SS
  • Frame Material ZINC
  • Wheel Width 2"
  • Durometer 65 A
  • Frame Finish ZINC
  • Wheel Dia. 8"
  • Plate Size 4 x 4 1/2
  • Mounting Bolt Dia. 3/8
  • Plate Thickness 1/4"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
  • Inside Bolt Hole Spacing 2 5/8 - 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list