Skip Content
8IN SWIV URETHANE PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

8IN SWIV URETHANE PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-8199-929
  • Mfr. Model # 42-8199-929
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Overall Height 9-1/2"
  • Load Rating 1,000 lbs.
  • Item Caster
  • Plate Size 4" x 4-1/2"
  • Wheel Width 2"
  • Replacement Wheel 5-8-929
  • Wheel Dia. 8"
  • Wheel Color Burgundy
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" to 3" x 3" to 3-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List