8IN STANDARD LONG NOSE PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8IN STANDARD LONG NOSE PLIERS

VISE GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR1902418
  • Mfr. Model # 1902418
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Features Induction Hardened Cutting Edges Cut ACSR, Nails, Screws and Even Piano Wire, Three-Zone Comfort Grips, Integrated Handle Hooks Equipped for Performance Lanyard System for Safer Elevated Working Conditions, Specially Coated for Superior Rust-Resistance and Longer Tool Life, Built-In Spanner for Turning Screws, Nuts and Grounding Rods
  • Handle Type Ergonomic
  • Item Nose Plier
  • Material Steel
  • Cutting Capacity/Material 1/16" Hard Wire
  • Handle Colour Blue, Yellow
  • Joint Type Solid
  • Max. Jaw Opening 3-1/2"
  • Side Cutter Yes
  • Overall Length 8"
  • Standards ANSI
  • Spring Return No
  • Jaw Width 11/16"
  • Jaw Length 2-3/4"
  • Insulated / Uninsulated Uninsulated
  • Tip Width 3/16"
  • Tether Capable Tether Ready
  • ESD Safe No
  • Wire Stripper No
  • Nonsparking No
  • Wire Crimper No
  • Gripping Surface Serrated
  • Voltage Rating Not Rated
  • Jaw Bend 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list