8IN SELFADHESIVE DIECUT VINYL NUMBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

8IN SELFADHESIVE DIECUT VINYL NUMBE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y043
  • Mfr. Model # 23Y043
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Number Kit
  • Material Self-Adhesive Vinyl
  • Overall Height 8"
  • Character 0 Thru 9
  • Character Height 8"
  • Number of Cards (5) Each Number
  • Character Type Numbers
  • Includes 50 Pieces

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list