8IN RIGID URETHANE PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8IN RIGID URETHANE PLATE CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-8198-921SS
  • Mfr. Model # 4-8198-921SS
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application MEDIUM DUTY
  • Item 4-8198-921 SS
  • Load Rating 1000
  • Core Color GREY
  • Replacement Wheel 5-8-921 SS
  • Overall Height 9 1/2
  • Frame Material ZINC
  • Wheel Color Burgundy
  • Durometer 55 D
  • Frame Finish ZINC
  • Mounting Bolt Dia. 3/8
  • Wheel Width 2"
  • Wheel Dia. 8"
  • Plate Size 4 x 4 1/2
  • Inside Bolt Hole Spacing 2 5/8 - 3
  • Plate Thickness 1/4"
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list