Skip Content
8IN PLIER NEEDLE NOSE W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

8IN PLIER NEEDLE NOSE W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT228GXL
  • Mfr. Model # 228GXL
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 134
  • Shipping Weight 0.4 lbs

Product Details

Forged from custom blend alloy steel. Clear permanent markings. Red vinayl gips on handles. Meets/exceeds ASME B107.23-2004. Overall length: 8".

Technical Specs

  • Handle Type Plastisol Grip
  • Item Needle Nose Pliers
  • Handle Colour Red
  • Cutting Capacity/Material 14 AWG/Single and Multi-Cone Wire
  • Max. Jaw Opening 2-5/32"
  • Material Steel
  • Overall Length 8"
  • Side Cutter Yes
  • Spring Return No
  • Standards ASME B107.23-2004
  • Jaw Bend 0 Degrees
  • Jaw Length 13/16"
  • Jaw Width 13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Voltage Rating Not Rated
  • Joint Type Solid
  • Tip Width 7/16"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • ESD Safe No
  • Wire Crimper No
  • Wire Stripper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list