Skip Content
8IN PLIER LINEMANS W/GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8IN PLIER LINEMANS W/GRIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT268GXL
  • Mfr. Model # 268GXL
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Jaws are Milled with Sharp, Accurate Teeth, Accurately Machined Joints Assembled with Permanent Rivet for Strength and Precision Movement, the Red Vinyl Grips are Branded Proto on Inside of Pliers Hand for Help in Product Identification, Pliers with Teeth on Inside Joint are Milled Parallel with Pliers Halves for Perpendicular Grab While Pulling Wire, Fish Tape, Etc.
  • Handle Type Contour Grip
  • Overall Length 8-3/4"
  • Item Linemans Pliers
  • Standards ASME B107.23-2004
  • Material Drop Forged Alloy Steel
  • Spring Return No
  • Jaw Length 1.51"
  • Jaw Width 1-13/64"
  • Fish Tape Puller Yes
  • Wire Crimper Yes
  • Jaw Thickness 1-7/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • High Leverage No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list