Skip Content
8IN MILL FILE BASTARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8IN MILL FILE BASTARD

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT21-106
  • Mfr. Model # 21-106
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Sharpening, Woodworking, Metalworking, Material Removal
  • Item Hand File
  • Pattern American
  • Cut Type Bastard/Single
  • Finish Natural
  • Handle Design Ergonomic
  • Length 8"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list