Skip Content
8IN MILL BASTARD FILE SINGLE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8IN MILL BASTARD FILE SINGLE CUT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT22-171
  • Mfr. Model # 22-171
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Pattern American
  • Item Hand File
  • Application Sharpening, Woodworking, Metalworking, Material Removal
  • Cut Type Bastard/Single
  • Finish Natural
  • Length 8"
  • Handle Design None
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list