Discontinued with Replacement
8IN H.D. PLIER DIAGONAL ANGLED W/G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8IN H.D. PLIER DIAGONAL ANGLED W/G

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT210AHGXL
  • Mfr. Model # 210AHGXL
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
DIAGONAL CUTTERS,FLUSH,OVAL,RED,8"OVRL L

Your Price: NA

Product Details

Lap joint design for increased leverage. Cutter to cutter design for cleaner cuts. Flush Fastener Advantage - allows plier to lay flat on work piece. Precision heat treated drop forged alloy steel. Meet or exceed ASME B107.23-2004 specifications. Form-fitted grips. Overall length: 8".

Technical Specs

  • Features Induction Hardened Cutting Edges, Equally Aligned for Precision Cut, Designed with Near Flush Cutting Action, the Head Has a 15 Deg. Angle for Confined Areas, Accurately Machined Joints Assembled with Permanent Rivet for Strength and Precision Movement, the Red Vinyl Grips are Branded Proto on Inside of Pliers Hand for Help in Product Identification, Powerful Leverage Cuts Heavy Wire with Ease
  • Handle Type Dipped Pistol Grip
  • Material Steel
  • Item Diagonal Cutting Pliers with Grip
  • Max. Jaw Opening 1"
  • Handle Colour Red
  • Overall Length 8-1/4"
  • Nose Type Oblique
  • Standards ASME B107.23-2004
  • Spring Return No
  • Jaw Length 1-11/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Cut Flush
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Uninsulated
  • Jaw Width 1-11/64"
  • Voltage Rating Not Rated
  • ESD Safe No
  • Wire Stripper No
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list