Skip Content
8IN BENCH GRINDER BRUSHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8IN BENCH GRINDER BRUSHES

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13B080
  • Mfr. Model # 13B080
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 621
  • Shipping Weight 3.0 lbs

Product Details

Wire wheel brush, bench and pedestal grinder, 8 inch brush diameter, tool steel, 4,500 max RPM.

Technical Specs

  • Max. RPM 4500
  • Face Width 1"
  • Brush Dia. 8"
  • Arbor Hole 1-1/4"
  • Wire Dia. 0.0118"
  • Item Bench Wheel Brush
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Bristle Type Crimped Wire
  • Fill Material Stainless Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list