Skip Content
8IN AXIL FAN BLDE DUCT BOOSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8IN AXIL FAN BLDE DUCT BOOSTER

TJERNLUND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C964
  • Mfr. Model # 5C964
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 325
  • Item Axial Duct Booster
  • CFM @ Duct 300/250/200
  • Includes External Junction Box for Easy Wiring
  • Length 9"
  • Max. Amps 1.1
  • Motor RPM 3000
  • Motor HP 1/40
  • Number of Speeds 1
  • Phase 1
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open Air Over
  • Mounting Position Horizontal or Vertical
  • Max. Wattage 56
  • Speed Control Mfr. No. 1DGV1
  • Fits Duct Dia. 8"
  • Voltage 120
  • Inlet and Outlet Dia. 8"
  • Housing Dia. 8"
  • Max. Inlet Temp. 150 Degrees F
  • Std. Lengths 25/50/75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list