8IN ALUMIN TRY SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8IN ALUMIN TRY SQUARE

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-0580
  • Mfr. Model # 40-0580
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 0.49 lbs

Product Details

Heavy-duty solid aluminum handle. Heavy-duty stainless steel blade will not rust or corrode. Graduations are permanently etched 1/8" and 1/16" increments.

Technical Specs

  • Item Try Square
  • Body Size 8"
  • Features Permanently Etched Markings
  • Finish Polished
  • Includes Try Square
  • Graduations 1/8", 1/16"
  • Material Aluminium, Stainless Steel
  • Number of Pieces 1
  • Size 8"
  • Use With Pencils, Wood, Razor Blade Knives, Marking Tools

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list