Skip Content
8GHZ EMF STRENGTH METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8GHZ EMF STRENGTH METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT480846
  • Mfr. Model # 480846
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 1274
  • Shipping Weight 1.4 lbs

Technical Specs

  • Features Max Hold and Average Functions
  • Item RF/EMF Strength Meter
  • Includes 9 V Battery and Carry Case
  • Display LCD
  • Ranges 20 mV/m - 108.0 V/m53 micron A/m - 286.4 mA/m1 micron W/m² - 30.93 W/m20 micron W/cm² - 3.093 mW/cm²
  • Frequency Range (Hz) 10 MHz - 8 GHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list