8GA 3/8 BRZ LUG RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8GA 3/8 BRZ LUG RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4009PK
  • Mfr. Model # 4009PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3033
  • Shipping Weight 0.159 lbs

Product Details

Copper tube starter ground lugs. Brazed seam electro - tin plated copper lugs. Wire range 8. Stud size 3/8 inch. Package quantity 25.

Technical Specs

  • Item Lug
  • Insulation Type Non Insulated
  • Max. Temp. 1,083 Degrees C
  • Terminal Type Ring
  • Standards RoHS
  • Overall Length 4"
  • Wire Range 8
  • Connection Material Copper (Alloy 110)
  • Seam Brazed
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list