Skip Content
8G BRAZED BARREL LUG 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8G BRAZED BARREL LUG 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4000PK
  • Mfr. Model # 4000PK
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3033
  • Shipping Weight 0.243 lbs

Product Details

Copper tube starter ground lugs. Non-insulated solid barrel lug connectors. Wire range 8. Package quantity 25.

Technical Specs

  • Wire Range 8 AWG
  • Insulation Type Non-Insulated
  • Item Solid Barrel Butt Splice Connector
  • Connection Material Copper (Alloy 110)
  • Connector Type Butt Splice
  • Seam Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list