8G 10 TUBULAR LUG RING 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8G 10 TUBULAR LUG RING 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC4035PK
  • Mfr. Model # 4035PK
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.296 lbs

Product Details

Copper tube starter ground lugs. Tubular electro - tin plated copper lugs. Wire range 8. Stud size #10. Package quantity 25.

Technical Specs

  • Item Plated Tubular Lug Rings
  • Insulation Type Non-Insulated
  • Max. Temp. 1083 Degrees C
  • Overall Length 4"
  • Terminal Type Ring
  • Wire Range 8 AWG
  • Standards RoHS
  • Seam Tubular
  • Connection Material Copper
  • Stud Size #10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list