Skip Content
8FT VAPOR TIGHT FIXTURE F32T8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8FT VAPOR TIGHT FIXTURE F32T8S

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR205676
  • Mfr. Model # 205676
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Lamp Quantity 4
  • Height 6"
  • Length 100
  • Width 8"
  • Housing Material Polycarbonate
  • Lamp Type T8
  • Lamp Watts 32
  • Voltage 120 - 277
  • Mounting Surface
  • Lamp Included No
  • Standards UL
  • Fixture Wattage 110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list