Skip Content
8FT STRIP F96T8HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8FT STRIP F96T8HO

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR137N61
  • Mfr. Model # 137N61
  • UNSPSC # 39111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Strip
  • Height 2-27/64"
  • Lamp Quantity 2
  • Length 97-3/16"
  • Width 5"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Housing Finish Powder Coat
  • Lamp Included No
  • Lamp Watts 110
  • Lamp Type Fluorescent
  • Series UN
  • Mounting Surface, Chain
  • Voltage 120 - 277
  • Standards UL
  • Fixture Wattage 110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list