!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
8FT STRIP F32T8

8FT STRIP F32T8

LITHONIA LIGHTING

8FT STRIP F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
8FT STRIP F32T8

8FT STRIP F32T8

LITHONIA LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ABR197X84
  • Mfr. Model # 197X84
  • UNSPSC # 39111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Item Channel Strip Fluorescent Fixtures
  • Ballast Start Type Instant Start
  • Voltage 120/277
  • For Max. Bulb Wattage 32 W
  • Max. Fixture Wattage 28.0
  • Bulb Included No
  • Finish Powder Coat
  • Housing Colour White
  • IP Rating Not Rated
  • Lens Shape No Lens
  • Linkable Up To Unlinkable
  • Nominal Length 96"
  • Overall Length 96 in
  • Sensor Type No Sensor
  • Standards UL
  • Dimmable No
  • Emergency Battery Backup No
  • For Bulb Type T8
  • Light Technology Fluorescent
  • Fixture Ballast Type Instant Start
  • Dimming Method No Dimming
  • Fixture Type Strip Light
  • Housing Material Code Gauge Cold Rolled Steel
  • Lamp Quantity 4
  • Linkable No
  • Mounting Style Surface, Chain
  • Overall Height 1 1/2"
  • Overall Width 2 1/8"
  • Series Z

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list