8FT LOW BAY INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8FT LOW BAY INDUSTRIAL

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR167FMU
  • Mfr. Model # 167FMU
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Lamp Quantity 4
  • Length 97-11/16"
  • Height 2-13/16"
  • Width 12-15/16"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Housing Finish Powder Coat
  • Lamp Watts 32
  • Mounting Surface/Chain
  • Series L
  • Lamp Type T8
  • Voltage 120 - 277
  • Reflector Type Asymmetrical
  • Fixture Wattage 110
  • Standards UL
  • Channel Width 4-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list