Skip Content
8FT LOW BAY INDUSTRIAL 347V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8FT LOW BAY INDUSTRIAL 347V

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR137X4N
  • Mfr. Model # 137X4N
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Height 2-13/16"
  • Lamp Quantity 4
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Length 97-11/16"
  • Width 12-15/16"
  • Ballast Quantity 1
  • Housing Finish Powder Coat
  • Ballast Type Electronic
  • Lamp Watts 32
  • Lamp Type T8
  • Series L
  • Voltage 347
  • Mounting Surface/Chain
  • Standards UL
  • Channel Width 4-3/16"
  • Fixture Wattage 110
  • Reflector Type Asymmetrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list