Skip Content
8831 W/4 #31 LIT #8 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8831 W/4 #31 LIT #8 BLK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM415-08
  • Mfr. Model # 415-08
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Colour Black
  • Depth 14-1/8"
  • Height 68-3/8"
  • Item 92 Con-Tur Pocket Rotary Literature Rack
  • Includes Rotary Base
  • Number of Compartments 92
  • Type Rotary
  • Width 14-1/8"
  • Construction Steel
  • Load Capacity 150 Sheets per Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list