Skip Content
8604TC 4 40NC H2 3FL EMNI SF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

8604TC 4 40NC H2 3FL EMNI SF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8604-87301
  • Mfr. Model # 8604-87301
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Standards ANSI
  • List Number 8604TC
  • Shank Dia. 0.141"
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Dimension Type Inch
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size #4-40
  • Overall Length 1-7/8"
  • Number of Flutes 3
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Thread Length 5/16"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list