85 RPM AC GEAR MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

85 RPM AC GEAR MOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK83
  • Mfr. Model # 6MK83
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Full Load Amps 1.60/0.80
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 218 in.- lbs.
  • Includes Conduit Box
  • Nameplate RPM 85
  • Thermal Protection None
  • Bearings Needle, Oversized on Output Shaft
  • Gear Ratio 20:1
  • Input HP 1/3
  • Hz 50/60
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Gear Material Precision Machined and Hardened
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Length Less Shaft 12-1/4"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 300 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type AGMA Class 9
  • Shaft Dia. (Dimension U) 3/4"
  • Motor Type 3-Phase
  • Shaft Length (Dimension V) 1.63"
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Phase 3
  • Gearmotor RPM Range 76 - 100
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 230/460VAC
  • Gearmotor Rotation CW/CCW
  • Gearmotor Type AC Gearmotor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list