Skip Content
8451C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8451C

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL8451C
  • Mfr. Model # HBL8451C
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • HP 7.5
  • Item Plug
  • Number of Poles 3
  • Number of Wires 4
  • Cord Size 0.625" - 1.31"
  • Boot Code C
  • IP Rating 20
  • Standards UL/CSA
  • Material Nylon
  • Special Features Corrosion Resistant
  • Wiring Style Standard
  • NEMA Plug Configuration - Plugs and Receptacles 15-50P
  • Antimicrobial No
  • Phase - Plugs and Receptacles 3
  • Amps - Plugs and Receptacles 50
  • Corrosion Resistant Yes
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 250 VAC
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list