Skip Content
84 DRS RUST REMOVER 210L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

84 DRS RUST REMOVER 210L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB715021
  • Mfr. Model # 715021
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 556.5 lbs

Technical Specs

  • Container Type Drum
  • Colour Colourless
  • For Use On Metal
  • Item Rust and Corrosion Remover
  • Size 210 L
  • Coverage 21,000 - 26,000 sq. ft.
  • Recommended Dilution RTU
  • Fragrance Light Odour
  • Application Method Paint Brush
  • Standards Agriculture Canada Approved
  • RTU Yield per Container 210 L
  • Application Temperature 46 Degrees F - 82 Degrees F

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List