Skip Content
833PC MASTER SET W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

833PC MASTER SET W/BOX

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTCS0833MASBX1
  • Mfr. Model # CS0833MASBX1
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 297.0 lbs

Technical Specs

  • Number of Sockets/Accs. 353
  • Includes 1Zmk5
  • Number of Pieces 833
  • Item Master Technician's Set
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Pliers Included Diagonal With Grip, Needle Nose Curve With Grip, Needle Nose With Cutter, Duckbill With Grip, Power Track Ii 4-5/8", 7-1/16", 9-9/16" and 16-7/8", Slip Joint With Grip 6-1/2" and 8", Wire Strippers, Heavy Duty Diagonal, Need Nose With Grip, Linemans, End Cutting With Grip, 6" Locking Long Nose, 7" Locking Straight, 10" Locking Curved, Aviation Snip Straight, 12-3/4" Straight and Miniature Aviation Snip
  • Wrenches Included 12 Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 and 30 x 32mm, 12 Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1 1/16 x 1 1/8", 6 Point Ratcheting Box
  • Striking Tools Included Ball Pein Hammers- 8, 16 and 32oz, Rubber Mallet, 1 1/2 lb Brass Hammer, Comp-Cast Hammer 18 lb, 14 and 21oz, Cold Chisel- 5/8, 5/16, 1 3/16, 1/4, 7/8, 3/8, 3/4, 1/2 and 1", Punch Drift- 1/4, 3/16 and 1/8", Starting Punch- 1/4, 3/32, 3/16, 1/8 and 7/32", Punch Pin- 1/4, 3/32, 3/16, 1/8 and 7/32", Center Punch- 5 5/8 and 4 7/8"
  • Miscellaneous Tools Included 76 Pc Tap and Die Set, 99 Retractable Knife, I Lockback Knife, Hacksaw, 13 Pc Hex Key Set SAE, 9 Pc Hex Key Set Metric, 2 C Clamps 0-4", Flex Wood Scraper, Flex Nylon Handle, Tape Rule 1/2" X 12 ft, Aligning Pry Bars 18 and 24", Pry Bar 12" X 1/2" Tip, Pry Bar 16" X 5/8" Tip, 25 Blade Feeler Gauge Set, File Ignition Point, Cotter Pin Puller Tool, Gasket Scraper, Rectangular Inspection Mirror, Tele
  • Number of Pliers 22
  • Number of Screwdrivers 43
  • Number of Wrenches 205
  • Number of Striking Tools 34
  • 1/4 In. Drive Sockets/Accs. Included 12 Point Universal SAE- 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32 and 11/32, Speeder Handle, Sliding Handle, Universal Joint, Hex Bit Standard SAE- 1/16, 1/4, 1/8, 3/16, 3/32, 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hex Bit Standard Metric- 2, 2.5, 3, 4, 5 and 6Mm, Hinge Handle 5 3/4", Extensions- 2, 3 and 6", Flex Extension 6", Driver Socket, 6 Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 1
  • Number of Miscellaneous Tools 176
  • 1/2 In. Drive Sockets/Accs. Included 12 Point Deep SAE- 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4", 12 Point Deep Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24", 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25-32, 13/16, 7/8, 29/32, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16 and 1 1/2", 12 Point Standard Metric- 10, 11, 12, 13, 14, 15,
  • 3/8 In. Drive Sockets/Accs. Included 6 Point Standard SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 6 Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Hex Bit Standard SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32 and 7/32", Hex Bit Metric- 4, 5, 6, 7, 8, 9 and 10Mm, 12 Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 12 Po
  • 3/4 In. Drive Sockets/Accs. Included 12 Point Standard SAE- 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 and 2 3/8", Extensions 4, 8 and 16", Hinge Handle, Sliding T Handle, Universal Joint, Pear Head Ratchet
  • Screwdrivers Included Slotted Square Shank- 1/4 X 4, 3/16 X 4, 5/16 X 6, 3/8 X 8, 3/8 X 11 3/4 and 1/4 X 1 9/16", Cabinet Tip Round Shank- 1/8 X 3, 1/8 X 4, 1/8 X 8, 3/16 X 4 and 3/16 X 8", Phillips Point Pocket #0 X 3, #1X 3, #1 X 8, #2 X 1 9/16 Stubby, #2 X 4, #2 X 8, #3 X 6 and #4 X 8, Nut Driver SAE- 3/16 X 2 7/8, 7/32 X 2 7/8, 1/4 X 2 7/8, 9/32 X 2 7/8, 5/16 X 2 7/8, 11/32 X 2 7/8, 3/8 X 2 7/8, 7/16 X 2 7/8, 1/2
  • Number of Consumable Parts 0
  • Primary Application Technician
  • Tool Storage Type Included Case
  • Tool Storage Included Yes
  • SAE or Metric SAE, Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list