Skip Content
83208-500 12MM BELAYROPE, 500FT 1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

83208-500 12MM BELAYROPE, 500FT 1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT83208-500
  • Mfr. Model # 83208-500
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Tensile Strength 7,868 lbs.
  • Length 500 ft.
  • Colour White
  • Rope Dia. 15/32"
  • Rope Material Nylon/Polyester
  • Standards NFPA
  • Rope Construction Kernmantle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list