Skip Content
83208-400 12MM BELAYROPE, 400FT 1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

83208-400 12MM BELAYROPE, 400FT 1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT83208-400
  • Mfr. Model # 83208-400
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour White
  • Length 400 ft.
  • Tensile Strength 7,868 lbs.
  • Standards NFPA
  • Rope Construction Kernmantle
  • Rope Material Nylon/Polyester
  • Rope Dia. 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list