!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
83208-200 12MM BELAYROPE, 200FT 1EA

83208-200 12MM BELAYROPE, 200FT 1EA

DEUS

83208-200 12MM BELAYROPE, 200FT 1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
83208-200 12MM BELAYROPE, 200FT 1EA

83208-200 12MM BELAYROPE, 200FT 1EA

DEUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT83208-200
  • Mfr. Model # 83208-200
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • Rope Diameter 15/32 in
  • Rope Length 200 ft.
  • Tensile Strength 7,868 lbs.
  • Standards NFPA
  • Rope Material Nylon/Polyester
  • Rope Construction Kernmantle
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list