Skip Content
8020 W/4 #20 LIT #8 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8020 W/4 #20 LIT #8 BLK

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM416-08
  • Mfr. Model # 416-08
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Colour Black
  • Depth 14-1/8"
  • Includes Rotary Base
  • Height 60-7/8"
  • Item 80 Con-Tur Pocket Rotary Literature Rack
  • Number of Compartments 80
  • Type Rotary
  • Width 14-1/8"
  • Construction Steel
  • Load Capacity 150 Sheets per Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list