Skip Content
800A AC/DC TRMS CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

800A AC/DC TRMS CLAMP METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEX730
  • Mfr. Model # EX730
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Max. Conductor Size 500MCM
  • Item Clamp Meter
  • Battery Type 9V
  • Includes Test Leads, Type K Bead Temperature Probe, Belt Holster, Instructions
  • Operating Temp. 41 Degrees F - 104 Degrees F
  • Display Backlit LCD
  • Frequency Counter 4 kHz
  • Audible Continuity Yes
  • Safety Rating CAT III 600V
  • Special Features DC Current with Zero Function, Capacitance, Frequency and Temperature Measurement
  • Temp. Range -4 Degrees F - 1400 Degrees F
  • Thermometer Type Type K Thermocouple
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Data Hold Yes
  • Peak Hold Yes
  • AC Current Accuracy 2.8%
  • Capacitance 40mF
  • Counts 4000
  • Inrush Yes
  • AC Response Average
  • Jaw Capacity 1-1/4"
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 800
  • Max. DC Amps 800
  • Clamp Meter Jaw Style Clamp On
  • Max. Ohms 40M Ohms
  • Digital/Analog Digital

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List