Skip Content
80-WATT STROBE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

80-WATT STROBE KIT

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL80041CCCC
  • Mfr. Model # 80041CCCC
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Includes (4) Strobe Heads, Power Supply, Power Cables, (2) 15 ft. Cables, (2) 25 ft. Cables, Mounting Hardware, Instructions
  • Item Strobe System
  • Connection Type AMP
  • Voltage 12 - 24 VDC
  • Number of Heads 4
  • Strobe Head Color Clear
  • Number of Flash Patterns 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list