80 LB BROADCAST SPREADER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

80 LB BROADCAST SPREADER

CHAPIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPN6350
  • Mfr. Model # 6350
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Product Details

Quick-connect horizontal mounting system. Polyurethane hopper with rain cover & screen. Adjustable flow rate for optimal coverage. Sealed 12 volt motor included.

Technical Specs

  • Capacity 80 lb.
  • For Use With Seeds and Fertilizers
  • Includes Screen, Grate and Battery Clips
  • Powered By 12 V Motor
  • Frame Black Powder Coated Metal
  • Flow Control On/Off Switch, Adjustable Gate
  • Spread Width 16 ft.
  • Drop Type Broadcast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list