Skip Content
8 X3/4 BENCH GRINDER BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8 X3/4 BENCH GRINDER BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13B085
  • Mfr. Model # 13B085
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.513 lbs

Technical Specs

  • For Use With Bench and Pedestal Grinders
  • Item Bench Wheel Brush
  • Face Width 3/4"
  • Max. RPM 4500
  • Arbor Hole Multi-Fit
  • Trim Length 1-1/2"
  • Wire Dia. 0.0118"
  • Mounting Type Arbor
  • Brush Dia. 8"
  • Bristle Type Crimped Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list