8 PIECE SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8 PIECE SCREWDRIVER SET

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2008
  • Mfr. Model # 48-22-2008
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 92
  • Shipping Weight 1.9 lbs

Product Details

ECX(TM) bit (patent pending) - superior fit in specialty tools. Wire stripper (patent pending) - strip up to 12 gauge wire. Wire bending hole - bend up to 12 gauge wire. Shock resistant steel cap - extra durability when struck on handle end. Bits marked on top - quick identification.

Technical Specs

  • Finish Rubber Over Mold
  • Features Ecx(TM) Bit (patent Pending) Superior Fit in Specialty Tools, Wire Stripper (patent Pending) Strip Up to 12 Gauge Wire, Wire Bending Hole Bend Up to 12 Gauge Wire, Shock Resistant Steel Cap Extra Durability When Struck on Handle End, Bits Marked on Top Quick Identification
  • Item Demolition Screwdriver Set
  • Includes Keystone Slotted 1/4" X 4", 5/16" X 6", Cabinet 3/16" X 3", 3/16" X 6", Phillips No.1 X 3", No.2 X 4", Ecx(TM) No.1 X4", No.2 X 4"
  • Shank Shape Hex, Round (cabinet Only)
  • Number of Pieces 8
  • Handle Design Ergonomic
  • Handle Material Rubber
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Length 3", 4", 6"
  • Tip Size ECX and Phillips: #1, #2, Slotted: 3/16", 1/4", 5/16"
  • Tip Style Group ECX(TM), Phillips, Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list