Skip Content
8 PERSON UNIFORM EXCHANGE LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8 PERSON UNIFORM EXCHANGE LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHUE214-8P-HG
  • Mfr. Model # HUE214-8P-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 275.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Includes Coat Rod
  • Item Exchange Locker
  • Material 20 Gauge Door, 24 Gauge Body, Steel, Galvanneal Bottom
  • Lock Type Not Included
  • Overall Depth 21
  • Overall Height 84
  • Overall Width 32.563
  • Tier 8-Person
  • Legs None
  • Hooks per Opening None
  • Opening Height 38.75
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 5-1/4
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list