8 PC COMBO SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8 PC COMBO SCREWDRIVER SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1208SCP
  • Mfr. Model # 1208SCP
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 90
  • Shipping Weight 1.95 lbs

Product Details

Set includes (1) each: Slotted: 1/4" x 1-1/2", 3/16" x 3", 1/4" x 4", 5/16" x 6", 3/8" x 8". Phillips: #2 x 1-1/2", #1 x 3", #2 x 4".

Technical Specs

  • Finish Chrome
  • Includes Keystone 3/16" x 3", 1/4" x 1-1/2", 1/4" x 4, 5/16" x 6", Phillips #1 x 3", #2 x 1-1/2", #2 x 4"
  • Number of Pieces 8
  • Item Screwdriver Set
  • Handle Design Tip ID on Handle End
  • Shank Shape Round
  • Handle Material Multicomponent
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Tip Size 1/4", 3/16", 5/16", 3/8", #1, #2
  • Shank Length 1-1/2", 3", 4", 6"
  • Tip Style Group Phillips/Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list