Skip Content
8 PC COMBO SCREWDRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8 PC COMBO SCREWDRIVER SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1208SC
  • Mfr. Model # 1208SC
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 90
  • Shipping Weight 2.25 lbs

Product Details

Set includes (1) each: Slotted: 3/16" x 3", 3/16" x 4", 3/16" x 5", 1/4" x 4", 5/16" x 6". Phillips: #1 x 3", #2 x 4", #3 x 6".

Technical Specs

  • Finish Chrome
  • Includes Keystone 3/16" X 3", 3/16" X 4", 3/16" X 5", 1/4" X 4", 5/16" X 6", Phillips No.1 X 3", No.2 X 4", No.3 X 6"
  • Item Screwdriver Set
  • Number of Pieces 8
  • Handle Design Ergonomic with Tip Id on End
  • Shank Shape Round
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Ergonomic Quad lobe Handle Design with 360 Deg. Texture for Additional Grip, Designed to Meet Demanding Heavy-duty Needs of Industrial Maintenance and Assembly Applications, Impact and Chemical Resistant Handles are Four Sided with Broad But Shallow Flutes, Resistant to Most Harsh Chemicals (including Hydraulic Fluids Used in the Aerospace Industry), Four Sided Handle Design Helps Prevent Roll Away From the Work Surface, Shank: High Alloy Steel Shanks are Heat Treated Their Entire Length to Help Provide Strength Against Twisting Action and to Help Prevent Bending and Twisting When Placed Under Torque, Fully Grounded and Chemically Polished, Chrome Plated for Corrosion Resistance, Tip Made of High Alloy Steel (same as Shank), Precision Machined for Precise Fastener Fit, Finished in Black Oxide to Help Prevent Cam Out and Slipping, Tips are Unplated with a Black Oxide Finish to Help Prevent Chrome Peeling
  • Standards ASME B107.15
  • Shank Length 3", 4", 5", 6"
  • Tip Size 3/16", 1/4", 5/16", #1, #2, #3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list