Skip Content
8 PC 6IN PR T+#8482 THNDL HXKY PCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8 PC 6IN PR T+#8482 THNDL HXKY PCH

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC64608
  • Mfr. Model # 64608
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Hex Key Set
  • Includes Pouch
  • Finish Black
  • Handle Type T-Handle, Ergonomic
  • Number of Pieces 8
  • Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Size Code M5
  • Measurement Type Metric
  • Arm Type Short
  • Arm Length 6.00"
  • Handle Material Rubber
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list