8 OZ. SOFT FACE HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8 OZ. SOFT FACE HAMMER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT57-594
  • Mfr. Model # 57-594
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 0.7 lbs

Product Details

Replaceable tips are made of tough plastic that won't mar finely finished surfaces. Handles are made of hickory and securely locked in oval eye body. Lacquered handle.

Technical Specs

  • Item Soft Face Hammer
  • Overall Length 12"
  • Head Weight 8 oz.
  • Tip Material Plastic
  • Head Length 3-27/32"
  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tip Hardness Tough
  • Hammer Tips Included Yes
  • Hammer Tip Color Yellow
  • Hammer Tip Dia. 1-13/64"
  • Handle Colour Black
  • Replaceable Tip Yes
  • Handle Material Hickory
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list